Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fittings
KO75
Cully-Minerallac Fittings
KNOCK OUT NON-METALLIC 3/4in.
This item cannot be canceled or returned
Description
KNOCK OUT NON-METALLIC 3/4in.
Specifications
Specifications
| Manufacturer Part Number |
KO75 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fittings |
| Description |
KNOCK OUT NON-METALLIC 3/4in. |
| Connection Type |
Knockout |
| Trade Size |
3/4 " |
| Material |
Plastic |
| Composition |
Non-Metallic |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KO75
Cully-Minerallac Fittings