Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Fittings, Z Series
KOR-5
Killark Fittings, Z Series
This item cannot be canceled or returned
Description
- Neoprene Sealing Washers
- Mounted on Steel Reinforcing Bands
- NPT Sizes
Specifications
Specifications
| Manufacturer Part Number |
KOR-5 |
| Manufacturer |
Killark |
| Product Series |
Z |
| Family Series |
Killark Fittings, Z Series |
| Description |
1 1/2in. SEALING WASHER |
| Trade Size |
1-1/2 " |
| Material |
Neoprene |
| Approvals |
CSA, UL |
| Net Weight |
0.029 lbs |
| Gross Weight |
0.029 lbs |
KOR-5
Killark Fittings, Z Series