Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KOW520 Gardner Bender Knockouts, Slug-Out Series, Hand Ratchet Knockout Set, 1/2in. -
KOW520 Gardner Bender Knockouts, Slug-Out Series, Hand Ratchet Knockout Set, 1/2in. -
This item cannot be canceled or returned
Description
Knockouts, Slug-Out Series
Hand Ratchet Knockout Set, 1/2in. -
Slug-Out Series Information
- Handles Mild Steel and Stainless Steel
- Handles 10‑gauge and 20‑gauge
- Smooth Operating Ratchet
- Mechanical Slug‑out
- Four Point Design
Specifications
Specifications
| Manufacturer Part Number |
KOW520 |
| Manufacturer |
Gardner Bender |
| Product Series |
Slug-Out |
| Family Series |
Gardner Bender Knockouts, Slug-Out Series |
| Description |
Hand Ratchet Knockout Set, 1/2in. - 2in. Case |
| Conduit & Pipe Size |
0.5 ", 0.75 ", 1 ", 1.25 ", 1.5 ", 2 " |
| Hole Size |
0.88 ", 1.094 ", 1.34 ", 1.69 ", 1.94 ", 2.38 " |
| Capacity |
10 AWG, 12 AWG |
| Application |
Steel, Stainless Steel |
| Comments |
Set, Mechanical Slug-Out w/ KW52 Wrench |
| Net Weight |
0.225 lbs |
| Gross Weight |
3.6 lbs |
KOW520
Gardner Bender Knockouts, Slug-Out Series