Series Information
| Manufacturer Part Number | KP1 |
|---|---|
| Manufacturer | Penn Union |
| Family Series | Penn Union Grounding |
| Description | Bronze Ground Clamp |
| Number of Conductors | 1 |
| Conductor Size | 10 - 2 sol. |
| Material | Bronze |
| Compression Style | Split Frame Clamp |
| For Use With | Pipe, Tube |
| Mounting | Direct on Pipe, Direct on Rod |
| Direct Burial | No |
| Approvals | CSA, UL |
| Net Weight | 0.123 lbs |
| Gross Weight | 0.123 lbs |