Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Plugs & Receptacles, KP Series
KP-303E67
Killark Plugs & Receptacles, KP Series
CL1 30A 2W3P PLUG 1.125-1.375
MFG Item Number
KP-303E67
This item cannot be canceled or returned
Description
Plugs & Receptacles, KP Series
CL1 30A 2W3P PLUG 1.125-1.375
- Suitable in Hazardous Locations Due to the Presence of Flammable Vapors or Gases
- Factory Sealed Receptacles
- Extra Long Grounding Pole Makes Contact First and Breaks Contact Last
Specifications
Specifications
| Manufacturer Part Number |
KP-303E67 |
| Manufacturer |
Killark |
| Product Series |
KP |
| Family Series |
Killark Plugs & Receptacles, KP Series |
| Description |
CL1 30A 2W3P PLUG 1.125-1.375 |
| Connection Type |
Plug |
| Current Rating |
30 A |
| Voltage |
115 V, 230 V |
| Frequency |
60 Hz |
| Number of Poles |
3 |
| Number of Wires |
2 |
| Lockout-Tagout |
No |
| Auxiliary Contact |
None |
| Built-In Strain Relief |
No |
| Material |
Metallic |
| NEMA Rating |
NEMA 7 |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KP-303E67
Killark Plugs & Receptacles, KP Series