Series Information
| Manufacturer Part Number | KP-FSD3 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Terminals |
| Description | Ferrule kit includes: 12 “ 6 AWG insulated DIN ferrules. Case includes: 50 pieces of FSD81-10, 20 pieces each of FSD82-12 and FSD83-12, 10 pieces of FSD84-12. |
| Insulated | Yes |
| Number of Wires | 1 |
| Wire Size Range | 12 AWG, 10 AWG, 8 AWG, 6 AWG |
| Comments | Kit, Assorted Sizes, See Documentation |
| Gross Weight | 0.18 lbs |
| Net Weight | 0.18 lbs |