Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Grounding, KP-DB Series
KP-L-1DB
Penn Union Grounding, KP-DB Series
This item cannot be canceled or returned
Description
- Cast From High Strength, High Conductivity Copper Alloy
- Designed to Connect Grounding Conductor to Water Pipe, Copper Tube, Ground Rod, or Rebar
- Connectors are Suitable for Direct Burial Applications in Earth and Concrete
Specifications
Specifications
| Manufacturer Part Number |
KPL1DB |
| Manufacturer |
Penn Union |
| Product Series |
KP-DB |
| Family Series |
Penn Union Grounding, KP-DB Series |
| Description |
Bronze Ground Clamp |
| Number of Conductors |
1 |
| Conductor Size |
10 - 2 sol. |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Pipe, Rebar, Rod, Tube |
| Mounting |
Direct on Pipe, Direct on Rod |
| Direct Burial |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.231 lbs |
| Gross Weight |
0.231 lbs |
KP-L-1DB
Penn Union Grounding, KP-DB Series