Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KP2162GY Hubbell Electrical Box Covers, KP 2 JACKS, GRAY
KP2162GY Hubbell Electrical Box Covers, KP 2 JACKS, GRAY
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
KP2162GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
KP 2 JACKS, GRAY |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Cover Type |
Modular Jack |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
KP2162GY
Hubbell Electrical Box Covers