Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
KP2163AL
Hubbell Electrical Box Covers
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
KP2163AL |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
KP 3 JACKS, ALMOND |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Cover Type |
Modular Jack |
| Cover Design |
Flat |
| Color |
Almond |
| Approvals |
CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
KP2163AL
Hubbell Electrical Box Covers