KP701A
Kooltronic Fans, Standard Twin Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KP701A

Kooltronic Fans, Standard Twin Series
In stock
Item Number
KP701A
MFG Item Number
KP701A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, Standard Twin Series
Item #
KP701A
PACKAGED BLOWERS TWIN

Standard Twin Series Information

  • Attractive 19'' [482.6mm] Stainless Steel Grilles
  • UL/CSA Precision Ball‑Bearing Motors
  • Dual Inlet Quadruplex Blower Design
  • Inlet Air Cools Motor for Longer Life
  • Heavy‑Gauge Steel Enclosures
  • Capacities: 130 to 800 CFM
  • Exhaust Guards Included
  • EIA‑Notched Flanges
  • Baked Powder Finish
  • Permanent Filters
Standard Twin Packaged Blowers are the most popular KOOLTRONIC Packaged Blower. These blowers achieve exceptional performance through use of the largest possible blower housings and wheels. Each contains a quadruplex centrifugal blower powered by a single precision ball‑bearing motor. These widely‑used Standard Twin Packaged Blowers deliver air from more than 50% of their 17'' [431.8mm] width, while conventional blowers deliver air from only about 30%. Internal neoprene isolation mounts reduce transmission of vibration and AC hum to the enclosure. Long service life and trouble‑free performance are assured through the use of precision ball‑bearing motors in all models and by the dual inlet quadruplex design, which uses intake air to cool the motor.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KP701A
Item Number KP701A
Manufacturer Kooltronic
Product Series Standard Twin
Family Series Kooltronic Fans, Standard Twin Series
Operating Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 178 mm
Nominal Width 483 mm
Nominal Depth 256 mm
Air Flow 330 CFM
Current Rating 1.1 A
Power Consumption 85 W
Fan Speed 1,600 RPM
Connection Type Wire Leads
Bearing Type Ball
Discharge Style Twin Rear Angled
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 18 lbs
Gross Weight 18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved