Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KP720 Hubbell Electrical Box Covers, FACEPLT, KP SER, 1G, 1.60in.
KP720 Hubbell Electrical Box Covers, FACEPLT, KP SER, 1G, 1.60in.
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FACEPLT, KP SER, 1G, 1.60in.
Specifications
Specifications
| Manufacturer Part Number |
KP720 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
FACEPLT, KP SER, 1G, 1.60in. |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Office White |
| Approvals |
CSA, UL |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.05 lbs |
KP720
Hubbell Electrical Box Covers