KP720AL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP720AL Hubbell Electrical Box Covers, KP RCPT.(1.60in.ID), ALMOND

MFG Item Number
KP720AL

KP720AL Hubbell Electrical Box Covers, KP RCPT.(1.60in.ID), ALMOND

MFG Item Number
KP720AL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Electrical Box Covers, Series
Item #
KP720AL
KP RCPT.(1.60in.ID), ALMOND

Series Information

Specifications

Specifications
Manufacturer Part Number KP720AL
Manufacturer Hubbell
Family Series Hubbell Electrical Box Covers
Description KP RCPT.(1.60in.ID), ALMOND
Composition Non-Metallic
Material Plastic
Number of Gangs 1
Cover Type Receptacle
Cover Design Flat
Color Almond
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs