Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KP720BK Hubbell Electrical Box Covers, FACEPLT, KP SER, 1G, 1.60in., BLK
KP720BK Hubbell Electrical Box Covers, FACEPLT, KP SER, 1G, 1.60in., BLK
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FACEPLT, KP SER, 1G, 1.60in., BLK
Specifications
Specifications
| Manufacturer Part Number |
KP720BK |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
FACEPLT, KP SER, 1G, 1.60in., BLK |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
KP720BK
Hubbell Electrical Box Covers