Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KP8 Hubbell Electrical Box Covers, FACEPLT, KP SER, 1-G, DUP
KP8 Hubbell Electrical Box Covers, FACEPLT, KP SER, 1-G, DUP
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
FACEPLT, KP SER, 1-G, DUP
Specifications
Specifications
| Manufacturer Part Number |
KP8 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
FACEPLT, KP SER, 1-G, DUP |
| Composition |
Non-Metallic |
| Material |
Plastic |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Office White |
| Approvals |
CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.016 lbs |
KP8
Hubbell Electrical Box Covers