Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP875

Kooltronic Fans

KP875

Kooltronic Fans
FAN PACKAGE, 120VAC, TRIPLE, 19in.
MFG Item Number
KP875
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Series
Item #
KP875
FAN PACKAGE, 120VAC, TRIPLE, 19in.

Series Information

Specifications

Specifications
Manufacturer Part Number KP875
Manufacturer Kooltronic
Family Series Kooltronic Fans
Description FAN PACKAGE, 120VAC, TRIPLE, 19in.
Voltage 115 VAC
Nominal Voltage 120 VAC
Air Flow 420 CFM
Current Rating 1.2 A
Power Consumption 98 W
Fan Speed 1,500 RPM
Connection Type Wire Leads
Bearing Type Ball
Approvals CSA, UL
Net Weight 12 lbs
Gross Weight 12 lbs
Alternatives
KP875A
KP875A
Kooltronic Fans
KP875B
KP875B
Kooltronic Fans