KP877A
Kooltronic Fans, Standard Twin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KP877A

Kooltronic Fans, Standard Twin Series

KP877A

Kooltronic Fans, Standard Twin Series
FAN PACKAGE
MFG Item Number
KP877A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Standard Twin Series
Item #
KP877A
FAN PACKAGE

Standard Twin Series Information

  • Attractive 19'' [482.6mm] Stainless Steel Grilles
  • UL/CSA Precision Ball‑Bearing Motors
  • Dual Inlet Quadruplex Blower Design
  • Inlet Air Cools Motor for Longer Life
  • Heavy‑Gauge Steel Enclosures
  • Capacities: 130 to 800 CFM
  • Exhaust Guards Included
  • EIA‑Notched Flanges
  • Baked Powder Finish
  • Permanent Filters
Standard Twin Packaged Blowers are the most popular KOOLTRONIC Packaged Blower. These blowers achieve exceptional performance through use of the largest possible blower housings and wheels. Each contains a quadruplex centrifugal blower powered by a single precision ball‑bearing motor. These widely‑used Standard Twin Packaged Blowers deliver air from more than 50% of their 17'' [431.8mm] width, while conventional blowers deliver air from only about 30%. Internal neoprene isolation mounts reduce transmission of vibration and AC hum to the enclosure. Long service life and trouble‑free performance are assured through the use of precision ball‑bearing motors in all models and by the dual inlet quadruplex design, which uses intake air to cool the motor.

Specifications

Specifications
Manufacturer Part Number KP877A
Manufacturer Kooltronic
Product Series Standard Twin
Family Series Kooltronic Fans, Standard Twin Series
Description FAN PACKAGE
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 222 mm
Nominal Width 483 mm
Nominal Depth 294 mm
Air Flow 525 CFM
Current Rating 1.3 A
Power Consumption 140 W
Fan Speed 1,500 RPM
Connection Type Wire Leads
Bearing Type Ball
Discharge Style Twin Rear Angled
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 28 lbs
Gross Weight 28 lbs