KPA34

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPA34

Burndy Terminals, KPA Series

KPA34

Burndy Terminals, KPA Series
SCRULUG 4/0-500, 1/2 HOL
MFG Item Number
KPA34
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KPA Series
Item #
KPA34
SCRULUG 4/0-500, 1/2 HOL

KPA Series Information

High copper alloy tin‑plated terminal for joining a wide range of cable to equipment pads or terminal blocks. Especially good in light industial applications. The tongue and body are a one‑piece design. The pressure bar equalizes pressure over the conductor and prevents the screw from cutting into cable.

Specifications

Specifications
Manufacturer Part Number KPA34
Manufacturer Burndy
Product Series KPA
Family Series Burndy Terminals, KPA Series
Description SCRULUG 4/0-500, 1/2 HOL
Wire Size Range 4/0 AWG-500 kcmil
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.68 lbs
Gross Weight 0.68 lbs
Alternatives
XT-500
XT-500
Ilsco Terminals