KPA48WSBL
Panduit Network Panels, Keystone Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPA48WSBL

Panduit Network Panels, Keystone Series

KPA48WSBL

Panduit Network Panels, Keystone Series
Keystone Ang All Metal Patch Panel, 48 P
MFG Item Number
KPA48WSBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Network Panels, Keystone Series
Item #
KPA48WSBL
Keystone Ang All Metal Patch Panel, 48 P

Keystone Series Information


Specifications

Specifications
Manufacturer Part Number KPA48WSBL
Manufacturer Panduit
Product Series Keystone
Family Series Panduit Network Panels, Keystone Series
Description The keystone shielded angled patch panel accepts up to 48 keystone shielded jack modules in 1 RU and mounts to 19 inch and 23 inch racks and cabinets. It has an angled design and includes a built-in strain relief bar, label pockets for easy
Knockouts 48
Hardware Support Shielded Jack Modules
Rack Units 1U
Shielded No
Cable Manager No
Mounting Rack Mount
Net Weight 1.5039 lbs
Gross Weight 1.5039 lbs