KPA8C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPA8C

Burndy Terminals, KPA Series

KPA8C

Burndy Terminals, KPA Series
TERMINAL LUG, SINGLE COND, COPPER
MFG Item Number
KPA8C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, KPA Series
Item #
KPA8C
TERMINAL LUG, SINGLE COND, COPPER

KPA Series Information

High copper alloy tin‑plated terminal for joining a wide range of cable to equipment pads or terminal blocks. Especially good in light industial applications. The tongue and body are a one‑piece design. The pressure bar equalizes pressure over the conductor and prevents the screw from cutting into cable.

Specifications

Specifications
Manufacturer Part Number KPA8C
Manufacturer Burndy
Product Series KPA
Family Series Burndy Terminals, KPA Series
Description TERMINAL LUG, SINGLE COND, COPPER ACEPTS 8AWG SOLD - 14AWG STRANDED BOLT 0.10in.
Wire Size Range 14-8 AWG
Number of Conductors 1
Material Copper
Approvals CSA, UL
Net Weight 0.015 lbs
Gross Weight 0.01 lbs