KPAL4010J5GMT
Appleton Light Fixtures, Mercmaster III 400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPAL4010J5GMT

Appleton Light Fixtures, Mercmaster III 400 Series

KPAL4010J5GMT

Appleton Light Fixtures, Mercmaster III 400 Series
KPAL4010J5MT W/GUARD
MFG Item Number
KPAL4010J5GMT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III 400 Series
Item #
KPAL4010J5GMT
KPAL4010J5MT W/GUARD

Mercmaster III 400 Series Information

Mercmaster III 400 Luminaires are ideal for use where energy efficient, high lumen out put is required in applications involving medium and high mounting heights. These enclosed and gasketed fixtures are suitable for NEC and CEC hazardous and adverse locations where flammable gases and vapors, combustible dusts, severe weather conditions or excessive moisture or dirt are present.

Specifications

Specifications
Manufacturer Part Number KPAL4010J5GMT
Manufacturer Appleton
Product Series Mercmaster III 400
Family Series Appleton Light Fixtures, Mercmaster III 400 Series
Description HID Hazardous Location Light Fixture with Refractor and Guard, Lamp Type High Pressure Sodium, Lamp Wattage 400 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 5, Refractor Size 12 Inch Dia, Number of Hubs 1, Hub Size 1
Lamp Included No
Ballast Type Integrated
Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Style Refractor
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 400 W
Hub Size 1 "
Mounting Rigid Pendant
Lamp Base Mogul
Guarded Yes
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs