KPAL7010J1MT
Appleton Light Fixtures, Mercmaster III HID 50-250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPAL7010J1MT

Appleton Light Fixtures, Mercmaster III HID 50-250 Series

KPAL7010J1MT

Appleton Light Fixtures, Mercmaster III HID 50-250 Series
MERCMASTER III ENCLOSED AND GA
MFG Item Number
KPAL7010J1MT
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III HID 50-250 Series
Item #
KPAL7010J1MT
MERCMASTER III ENCLOSED AND GA

Mercmaster III HID 50-250 Series Information

The Mercmaster III 50‑250 Watt luminaire has a modular design that allows for scores of fixture component combinations to meet installation and lighting needs. The enclosed and gasketed construction allows it to fit a vast range of applications and is suitable for CEC Class I, Division 2/Zone 2; Class II, Division 1 and 2; Class III and other robust environments. Designed to dissipate heat from the ballast components out, Appleton's thermal performance with the Mercmaster III leads the industry. Appleton's heat reducing internal control design results in 18% cooler operation, which increases fixture durability and enables the Mercmaster III to be used in ambient temperatures up to +65 C (+149 F).

Specifications

Specifications
Manufacturer Part Number KPAL7010J1MT
Manufacturer Appleton
Product Series Mercmaster III HID 50-250
Family Series Appleton Light Fixtures, Mercmaster III HID 50-250 Series
Description HID Hazardous Location Light Fixture with Refractor, Constructional Feature Dusttight, Moisture Resistant, Weatherproof, Lamp Type High Pressure Sodium, Lamp Wattage 70 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 1,
Lamp Included No
Ballast Type Integrated
Voltage 120-277 VAC
Style Type I Glass Refractor
Material Aluminum
Lamp Type High Pressure Sodium
Power 70 W
Hub Size 1 "
Mounting Pendant
Lamp Base Mogul
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs