The Mercmaster III 50‑250 Watt luminaire has a modular design that allows for scores of fixture component combinations to meet installation and lighting needs. The enclosed and gasketed construction allows it to fit a vast range of applications and is suitable for CEC Class I, Division 2/Zone 2; Class II, Division 1 and 2; Class III and other robust environments. Designed to dissipate heat from the ballast components out, Appleton's thermal performance with the Mercmaster III leads the industry. Appleton's heat reducing internal control design results in 18% cooler operation, which increases fixture durability and enables the Mercmaster III to be used in ambient temperatures up to +65 C (+149 F).
Appleton Light Fixtures, Mercmaster III HID 50-250 Series
Description
HID Hazardous Location Light Fixture with Refractor and Guard, Lamp Type High Pressure Sodium, Lamp Wattage 70 W, Ballast/Line Voltage 120/208/240/277 VAC at 60 Hz, Refractor Type NEMA Type 3, Refractor Size 8 Inch Dia, Number of Hubs 1, Hub Size 3/4
Lamp Included
No
Ballast Type
Integrated
Voltage
120-277 VAC
Style
Type III Glass Refractor
Material
Aluminum
Lamp Type
High Pressure Sodium
Power
70 W
Hub Size
3/4 "
Mounting
Pendant
Lamp Base
Mogul
Guarded
Yes
Junction Box
No
Protection Rating
IP66
Enclosed
Yes
Gasket Included
Yes
Marine Rated
Yes
Wet Locations
Yes
NEMA Rating
NEMA 4X
Nominal Voltage
120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals
CSA, cULus
Net Weight
0 lbs
Gross Weight
0 lbs
Added to cart
KPAL7075J3GMT
Appleton Light Fixtures, Mercmaster III HID 50-250 Series