KPC529
Kooltronic Fans, Broad Twin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPC529

Kooltronic Fans, Broad Twin Series

KPC529

Kooltronic Fans, Broad Twin Series
Twin Blower, 115VAC, 270CFM, Broad
MFG Item Number
KPC529
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Broad Twin Series
Item #
KPC529
Twin Blower, 115VAC, 270CFM, Broad

Broad Twin Series Information

  • Attractive 19'' [482.6mm] Stainless Steel Grilles
  • Internal Plenum Chamber Distributes Airflow
  • UL/CSA Precision Ball‑Bearing Motors
  • Dual Inlet Quadruplex Blower Design
  • Inlet Air Cools Motor for Longer Life
  • Heavy‑Gauge Steel Enclosures
  • Capacities: 270 to 750 CFM
  • Exhaust Guards Included
  • EIA‑Notched Flanges
  • Baked Powder Finish
  • Permanent Filters
KOOLTRONIC Broad Discharge Packaged Blowers combine a quadruplex centrifugal blower with an internal plenum chamber to provide an even distribution of air, delivered across the entire width of the cabinet. This permits installations directly beneath the electronics for over‑all cooling of rows of printed circuit cards or similar electronic components, without need for a space‑consuming external plenum chamber

Specifications

Specifications
Manufacturer Part Number KPC529
Manufacturer Kooltronic
Product Series Broad Twin
Family Series Kooltronic Fans, Broad Twin Series
Description Twin Blower, 115VAC, 270CFM, Broad Discharge
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 133 mm
Nominal Width 483 mm
Nominal Depth 159 mm
Air Flow 270 CFM
Current Rating 1.6 A
Power Consumption 105 W
Fan Speed 3,050 RPM
Connection Type Wire Leads
Bearing Type Ball
Discharge Style Broad Twin Top Rear
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 13 lbs
Gross Weight 13 lbs