KPCL2510J5MTL
Appleton Light Fixtures, Mercmaster III HID 50-250 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPCL2510J5MTL

Appleton Light Fixtures, Mercmaster III HID 50-250 Series

KPCL2510J5MTL

Appleton Light Fixtures, Mercmaster III HID 50-250 Series
MERCMASTER III
MFG Item Number
KPCL2510J5MTL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III HID 50-250 Series
Item #
KPCL2510J5MTL
MERCMASTER III

Mercmaster III HID 50-250 Series Information

The Mercmaster III 50‑250 Watt luminaire has a modular design that allows for scores of fixture component combinations to meet installation and lighting needs. The enclosed and gasketed construction allows it to fit a vast range of applications and is suitable for CEC Class I, Division 2/Zone 2; Class II, Division 1 and 2; Class III and other robust environments. Designed to dissipate heat from the ballast components out, Appleton's thermal performance with the Mercmaster III leads the industry. Appleton's heat reducing internal control design results in 18% cooler operation, which increases fixture durability and enables the Mercmaster III to be used in ambient temperatures up to +65 C (+149 F).

Specifications

Specifications
Manufacturer Part Number KPCL2510J5MTL
Manufacturer Appleton
Product Series Mercmaster III HID 50-250
Family Series Appleton Light Fixtures, Mercmaster III HID 50-250 Series
Description MERCMASTER III
Lamp Included Yes
Ballast Type Integrated
Voltage 120-277 VAC
Style Type V Glass Refractor
Material Aluminum
Lamp Type High Pressure Sodium
Power 250 W
Hub Size 1 "
Mounting Ceiling
Lamp Base Mogul
Guarded No
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs