KPCL2575G225LZB
Appleton Light Fixtures, Mercmaster III 400 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPCL2575G225LZB

Appleton Light Fixtures, Mercmaster III 400 Series

KPCL2575G225LZB

Appleton Light Fixtures, Mercmaster III 400 Series
MMIII400 C HPS 250W
MFG Item Number
KPCL2575G225LZB
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Mercmaster III 400 Series
Item #
KPCL2575G225LZB
MMIII400 C HPS 250W

Mercmaster III 400 Series Information

Mercmaster III 400 Luminaires are ideal for use where energy efficient, high lumen out put is required in applications involving medium and high mounting heights. These enclosed and gasketed fixtures are suitable for NEC and CEC hazardous and adverse locations where flammable gases and vapors, combustible dusts, severe weather conditions or excessive moisture or dirt are present.

Specifications

Specifications
Manufacturer Part Number KPCL2575G225LZB
Manufacturer Appleton
Product Series Mercmaster III 400
Family Series Appleton Light Fixtures, Mercmaster III 400 Series
Description MMIII400 C HPS 250W
Lamp Included Yes
Ballast Type Integrated
Voltage 220 VAC
Style Globe
Material Aluminum
Lens Material Glass
Lamp Type High Pressure Sodium
Power 250 W
Hub Size 3/4 "
Mounting Ceiling
Lamp Base Mogul
Guarded Yes
Junction Box No
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 240 VAC
Approvals CSA, cULus
Net Weight 0 lbs
Gross Weight 0 lbs