Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
KPEKM1 Eaton Circuit Breakers, Metric F 3 Pole End Cap Kit
MFG Item Number
KPEKM1

KPEKM1 Eaton Circuit Breakers, Metric F 3 Pole End Cap Kit

MFG Item Number
KPEKM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
KPEKM1
Metric F 3 Pole End Cap Kit

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number KPEKM1
Description Metric F 3 Pole End Cap Kit
Accessory Type Endcap Kit
Net Weight 0.2 lbs
Gross Weight 0.25 lbs