KPF1L11
Lovato Limit Switches, KP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPF1L11

Lovato Limit Switches, KP Series

KPF1L11

Lovato Limit Switches, KP Series
Adj Roller Lever Prew Metal
MFG Item Number
KPF1L11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, KP Series
Item #
KPF1L11
Adj Roller Lever Prew Metal

KP Series Information

  • Prewired Limit Switches
  • IP67 Aluminum Body Housing
  • Available with Plunger, Lever, or Wobble Stick Actuator

Specifications

Specifications
Manufacturer Part Number KPF1L11
Manufacturer Lovato
Product Series KP
Family Series Lovato Limit Switches, KP Series
Description Adj Roller Lever Prew Metal 1-N/O+1-N/C Slow
Actuator Type Adjustable Lever Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 480 VAC: 5 A
Connection Type Wire Leads
Length 0.2 m, 0.66 '
Hazardous Location No
Indicator No
Approvals UL
Material Aluminum-Zinc
Net Weight 0.7584 lbs
Gross Weight 0.7584 lbs