KPL2S11
Lovato Limit Switches, KP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPL2S11

Lovato Limit Switches, KP Series

KPL2S11

Lovato Limit Switches, KP Series
Adj Rod Lever Prew 2Mt 1-N/O+1-N/C
MFG Item Number
KPL2S11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Limit Switches, KP Series
Item #
KPL2S11
Adj Rod Lever Prew 2Mt 1-N/O+1-N/C

KP Series Information

  • Prewired Limit Switches
  • IP67 Aluminum Body Housing
  • Available with Plunger, Lever, or Wobble Stick Actuator

Specifications

Specifications
Manufacturer Part Number KPL2S11
Manufacturer Lovato
Product Series KP
Family Series Lovato Limit Switches, KP Series
Description Adj Rod Lever Prew 2Mt 1-N/O+1-N/C Snap
Actuator Type Adjustable Rod Plunger
Contacts 1NO/1NC
Contact Rating Rating @ 480 VAC: 5 A
Connection Type Wire Leads
Length 0.2 m, 0.66 '
Hazardous Location No
Indicator No
Approvals UL
Material Aluminum-Zinc
Net Weight 0.754 lbs
Gross Weight 0.754 lbs