KPL729A
Kooltronic Fans, Recessed Twin Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KPL729A

Kooltronic Fans, Recessed Twin Series

KPL729A

Kooltronic Fans, Recessed Twin Series
PACKAGED BLOWERS RECESSED
MFG Item Number
KPL729A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, Recessed Twin Series
Item #
KPL729A
PACKAGED BLOWERS RECESSED

Recessed Twin Series Information

  • Attractive 19'' [482.6mm] Stainless Steel Grilles
  • Full Air Delivery, Minimum Panel Height
  • UL/CSA Precision Ball‑Bearing Motors
  • Dual Inlet Quadruplex Blower Design
  • Inlet Air Cools Motor for Longer Life
  • Heavy‑Gauge Steel Enclosures
  • Capacities: 130 to 800 CFM
  • Exhaust Guards Included
  • EIA‑Notched Flanges
  • Baked Powder Finish
  • Permanent Filters
Where panel space is a critical element in the design and packaging of an electronics system, KOOLTRONIC Recessed Twin Packaged Blowers provide maximum air delivery using a minimum of panel height. Extending into the often wasted space in the base of the cabinet below the panel mounting area, these recessed units save a full 1.75'' [44.5mm] of panel height. There is no loss of airflow because the size of the open grille design still provides sufficient area to meet air delivery requirements. The Recessed Twin Packaged Blowers utilize the same powerful quadruplex blowers featured in Standard Twin Packaged Blowers. They provide the same excellent performance and service‑life characteristics.

Specifications

Specifications
Manufacturer Part Number KPL729A
Manufacturer Kooltronic
Product Series Recessed Twin
Family Series Kooltronic Fans, Recessed Twin Series
Description PACKAGED BLOWERS RECESSED
Voltage 115 VAC
Nominal Voltage 120 VAC
Nominal Height 178 mm
Nominal Width 483 mm
Nominal Depth 318 mm
Air Flow 470 CFM
Current Rating 1.7 A
Power Consumption 185 W
Fan Speed 3,250 RPM
Connection Type Wire Leads
Bearing Type Ball
Discharge Style Recessed Twin Rear Angled
Flange No
Locked Rotor Protection No
Approvals CSA, UL
Net Weight 21 lbs
Gross Weight 21 lbs