Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer |
Joslyn Clark |
| Family Series |
Joslyn Clark Relays |
| Manufacturer Part Number |
55970 |
| Description |
CONTACT POLE KIT |
| Type |
Kit |
| Contacts |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.25 lbs |
KPMA-1
Joslyn Clark Relays