Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Process Controllers, KPN Series
KPN5511-230
Autonics Process Controllers, KPN Series
Process Controller, W96xH96mm,
MFG Item Number
KPN5511-230
This item cannot be canceled or returned
Description
Process Controllers, KPN Series
Process Controller, W96xH96mm,
Bar Graph Temperature Controller Multi‑Input, Multi‑Output LED Display DAQMaster Included Four‑Digit Bar graph temperature controllers ideal for industrial and commercial use where accuracy is important. Contains cooling, heating control and both manual and automatic controls for optimal performance. Ease of programming with included DAQMaster system, but can also be configured using a PC.
Specifications
Specifications
Manufacturer Part Number
KPN5511-230
Manufacturer
Autonics
Product Series
KPN
Family Series
Autonics Process Controllers, KPN Series
Description
Process Controller, W96xH96mm, Heating or Cooling, 1 output type, Relay, Current, SSR drive voltage
Power Supply
90-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Input Type
Milliamps DC, Millivolts DC, RTD, Thermocouple, Universal Input, Volts DC
Output Type
Analog Current, Solid State AC
Number of Outputs
2
Display Type
LED
Case Size
1/4 DIN
Thermocouple Class
B, C, E, G, J, K, L, N, PLII, R, S, T, U
Approvals
CE
Comments
RS485 Communication
Net Weight
0.485 lbs
Gross Weight
0.6969 lbs
KPN5511-230
Autonics Process Controllers, KPN Series