Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KPR3B
TYPE K FRAME LOAD SIDE KEEPER NUT
This item cannot be canceled or returned
Description
TYPE K FRAME LOAD SIDE KEEPER NUT
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
KPR3B |
| Description |
TYPE K FRAME LOAD SIDE KEEPER NUT IMPERIAL THEREAD.376-16 |
| Accessory Type |
Hardware |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
KPR3B
Eaton Circuit Breakers