Shielded Twin Series Information
| Manufacturer Part Number | KPR529A |
|---|---|
| Manufacturer | Kooltronic |
| Product Series | Shielded Twin |
| Family Series | Kooltronic Fans, Shielded Twin Series |
| Description | PACKAGED BLOWERS EMI-SHIELDED |
| Voltage | 115 VAC |
| Nominal Voltage | 120 VAC |
| Nominal Height | 133 mm |
| Nominal Width | 483 mm |
| Nominal Depth | 213 mm |
| Air Flow | 300 CFM |
| Current Rating | 1.4 A |
| Power Consumption | 95 W |
| Fan Speed | 3,000 RPM |
| Connection Type | Wire Leads |
| Bearing Type | Ball |
| Discharge Style | Shielded Twin Rear Angled |
| Flange | No |
| Locked Rotor Protection | No |
| Approvals | CSA, UL |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |