Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KQS-050KIT
QUICK SEAL COMPOUND 50ML MULTI PAK
MFG Item Number
KQS-050KIT
This item cannot be canceled or returned
Description
QUICK SEAL COMPOUND 50ML MULTI PAK
Specifications
Specifications
| Manufacturer Part Number |
KQS-050KIT |
| Manufacturer |
Killark |
| Family Series |
Killark Fittings |
| Description |
QUICK SEAL COMPOUND 50ML MULTI PAK |
| Material |
Epoxy |
| Hazardous Location |
Yes |
| Application |
Sealing Compound |
| Approvals |
CSA, UR |
| Comments |
Kit - 4-Cartridges, 16-Nozzles, 1-Dispensing Gun, 1-pk 4 oz Packing Fiber |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
KQS-050KIT
Killark Fittings