Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
KR-4-DB
Bronze Ground Clamp Connector -
This item cannot be canceled or returned
Description
Bronze Ground Clamp Connector -
Specifications
Specifications
| Manufacturer Part Number |
KR4DB |
| Manufacturer |
Penn Union |
| Family Series |
Penn Union Grounding |
| Description |
Bronze Ground Clamp Connector - Rebar |
| Number of Conductors |
1 |
| Conductor Size |
8 - 4 sol. |
| Material |
Bronze |
| Compression Style |
Split Frame Clamp |
| For Use With |
Rebar |
| Mounting |
Direct on Rebar |
| Direct Burial |
Yes |
| Approvals |
cULus |
| Net Weight |
0.21 lbs |
| Gross Weight |
0.21 lbs |
KR-4-DB
Penn Union Grounding