Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Lovato Switches, K Series
KR211S22
Lovato Switches, K Series
1-Pedal Metal Foot Switch 2N/O+
This item cannot be canceled or returned
Description
1-Pedal Metal Foot Switch 2N/O+
Specifications
Specifications
| Manufacturer Part Number |
KR211S22 |
| Manufacturer |
Lovato |
| Product Series |
K |
| Family Series |
Lovato Switches, K Series |
| Description |
1-Pedal Metal Foot Switch 2N/O+ 2N/C Snap |
| Number of Pedals |
1 |
| Contacts |
2NO, 2NC |
| Current Rating |
10 A |
| Material |
Aluminum |
| Terminal Type |
Screw Type |
| Conduit Fitting |
M20 |
| Protection Rating |
IP54 |
| Guarded |
Yes |
| Approvals |
cURus, EAC |
| Net Weight |
4.07 lbs |
| Gross Weight |
4.495 lbs |
KR211S22
Lovato Switches, K Series