Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
KRDI Series Information
| Manufacturer Part Number | KRDI220 |
|---|---|
| Manufacturer | Littelfuse |
| Product Series | KRDI |
| Family Series | Littelfuse Relays, KRDI Series |
| Description | Interval Timer, 24VAC/DC, 0.1-10Sec, Onboard Adjustment, SPDT 10A Output |
| Operation | Interval |
| Contacts | SPDT |
| Mounting | Surface |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1-10 s |
| Max Time | 10 s |
| Time Tolerance | 5 % |
| Coil Voltage | 24 VAC |
| Nominal Coil Voltage | 24 VAC |
| Contact Rating | 10 A |
| Termination | 0.250 in Flat Blade |
| Approvals | CE, CSA, UL |
| Net Weight | 0.1625 lbs |
| Gross Weight | 0.1625 lbs |