KRF0036VTB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRF0036VTB

TCI Filters, KRF Series

KRF0036VTB

TCI Filters, KRF Series
TCI, EMI Filter, 3-PH, 480V, 36AMP
MFG Item Number
KRF0036VTB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KRF Series
Item #
KRF0036VTB
TCI, EMI Filter, 3-PH, 480V, 36AMP

KRF Series Information

Specifications

Specifications
Manufacturer Part Number KRF0036VTB
Manufacturer TCI
Product Series KRF
Family Series TCI Filters, KRF Series
Description TCI, EMI Filter, 3-PH, 480V, 36AMP
Phase 3
Current Rating 36 A
Max Voltage 760 VAC
Frequency 50 Hz, 60 Hz
Termination Finger Safe Terminal Blocks
Ambient Temperature 212 °F
Approvals UL
Net Weight 8.8 lbs
Gross Weight 8.8 lbs