KRF0090ATB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRF0090ATB

TCI Filters, KRF Series

KRF0090ATB

TCI Filters, KRF Series
TCI, EMI Filter, 3-PH, 480V, 90AMP
MFG Item Number
KRF0090ATB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KRF Series
Item #
KRF0090ATB
TCI, EMI Filter, 3-PH, 480V, 90AMP

KRF Series Information

Specifications

Specifications
Manufacturer Part Number KRF0090ATB
Manufacturer TCI
Product Series KRF
Family Series TCI Filters, KRF Series
Description TCI, EMI Filter, 3-PH, 480V, 90AMP
Phase 3
Current Rating 90 A
Max Voltage 520 VAC
Frequency 50 Hz, 60 Hz
Termination Finger Safe Terminal Blocks
Ambient Temperature 212 °F
Approvals UL
Net Weight 9.2 lbs
Gross Weight 9.2 lbs
Alternatives
B84143A90R105
B84143A90R105
Epcos Filters, B84143 Series