KRF0150VCB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRF0150VCB

TCI Filters, KRF Series

KRF0150VCB

TCI Filters, KRF Series
TCI, EMI Filter, 3-PH, 480V, 150AMP
MFG Item Number
KRF0150VCB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KRF Series
Item #
KRF0150VCB
TCI, EMI Filter, 3-PH, 480V, 150AMP

KRF Series Information

Specifications

Specifications
Manufacturer Part Number KRF0150VCB
Manufacturer TCI
Product Series KRF
Family Series TCI Filters, KRF Series
Description TCI, EMI Filter, 3-PH, 480V, 150AMP
Phase 3
Current Rating 150 A
Max Voltage 760 VAC
Frequency 50 Hz, 60 Hz
Termination Busbar
Ambient Temperature 212 °F
Approvals UL
Net Weight 28.6 lbs
Gross Weight 28.6 lbs