KRF0400VCB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRF0400VCB

TCI Filters, KRF Series

KRF0400VCB

TCI Filters, KRF Series
TCI, EMI Filter, 3-PH, 480V, 400AMP
MFG Item Number
KRF0400VCB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KRF Series
Item #
KRF0400VCB
TCI, EMI Filter, 3-PH, 480V, 400AMP

KRF Series Information

Specifications

Specifications
Manufacturer Part Number KRF0400VCB
Manufacturer TCI
Product Series KRF
Family Series TCI Filters, KRF Series
Description TCI, EMI Filter, 3-PH, 480V, 400AMP
Phase 3
Current Rating 400 A
Max Voltage 760 VAC
Frequency 50 Hz, 60 Hz
Termination Busbar
Ambient Temperature 212 °F
Approvals UL
Net Weight 46.2 lbs
Gross Weight 46.2 lbs
Alternatives
B84143B400S21
B84143B400S21
Epcos Filters, B84143 Series