KRF1600ACB

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRF1600ACB

TCI Filters, KRF Series

KRF1600ACB

TCI Filters, KRF Series
TCI, EMI Filter, 3-PH, 480V, 1600AMP
MFG Item Number
KRF1600ACB
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Filters, KRF Series
Item #
KRF1600ACB
TCI, EMI Filter, 3-PH, 480V, 1600AMP

KRF Series Information

Specifications

Specifications
Manufacturer Part Number KRF1600ACB
Manufacturer TCI
Product Series KRF
Family Series TCI Filters, KRF Series
Description TCI, EMI Filter, 3-PH, 480V, 1600AMP
Phase 3
Current Rating 1,600 A
Max Voltage 520 VAC
Frequency 50 Hz, 60 Hz
Termination Busbar
Ambient Temperature 212 °F
Approvals UL
Net Weight 74.8 lbs
Gross Weight 74.8 lbs