KRJ-303

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRJ-303

Killark Plugs & Receptacles

KRJ-303

Killark Plugs & Receptacles
CLI DV1 RECEPTACLE 30A
MFG Item Number
KRJ-303
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
KRJ-303
CLI DV1 RECEPTACLE 30A

Series Information

Specifications

Specifications
Manufacturer Part Number KRJ-303
Manufacturer Killark
Family Series Killark Plugs & Receptacles
Description CLI DV1 RECEPTACLE 30A
Connection Type Receptacle
Current Rating 30 A
Number of Poles 2
Number of Wires 3
Material Metallic
Terminal Type Wire Leads
Comments Receptacle Only
Net Weight 0 lbs
Gross Weight 0 lbs