KRN100-06002-00-0S
Autonics Chart Recorders, KRN100 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRN100-06002-00-0S

Autonics Chart Recorders, KRN100 Series

KRN100-06002-00-0S

Autonics Chart Recorders, KRN100 Series
Recorder, 100mm, 6Channel, 8Alam
MFG Item Number
KRN100-06002-00-0S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, KRN100 Series
Item #
KRN100-06002-00-0S
Recorder, 100mm, 6Channel, 8Alam

KRN100 Series Information

  • Chart Recorders
  • Hybrid Recorder
  • 100mm
  • 6 Kinds of Recording Colors
  • 27 Types of Input Specifications
Hybrid chart recorders which operate between 85 and 264 VAC. Display of paper and LCD. Up to 12 channels with slot type input cards and easy parameter setting.


Specifications

Specifications
Manufacturer Part Number KRN100-06002-00-0S
Manufacturer Autonics
Product Series KRN100
Family Series Autonics Chart Recorders, KRN100 Series
Description Recorder, 100mm, 6Channel, 8Alam output, 100 to 240VAC
Type Paper + LCD Display
Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs