Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Chart Recorders, KRN100 Series
KRN100-10000-01-0S
Autonics Chart Recorders, KRN100 Series
Recorder, 100mm, 10Channel,
MFG Item Number
KRN100-10000-01-0S
This item cannot be canceled or returned
Description
Chart Recorders, KRN100 Series
Item #
KRN100-10000-01-0S
Recorder, 100mm, 10Channel,
KRN100 Series Information
Chart Recorders Hybrid Recorder 100mm 6 Kinds of Recording Colors 27 Types of Input Specifications Hybrid chart recorders which operate between 85 and 264 VAC. Display of paper and LCD. Up to 12 channels with slot type input cards and easy parameter setting.
Specifications
Specifications
Manufacturer Part Number
KRN100-10000-01-0S
Manufacturer
Autonics
Product Series
KRN100
Family Series
Autonics Chart Recorders, KRN100 Series
Description
Recorder, 100mm, 10Channel, RS485/Ethernet/USB, 100 to 240VAC
Type
Paper + LCD Display
Voltage
85-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
KRN100-10000-01-0S
Autonics Chart Recorders, KRN100 Series