Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Autonics Chart Recorders, KRN1000 Series
KRN1000-0401-0S
Autonics Chart Recorders, KRN1000 Series
Recorder, Paperless Type, 4 Channel,
MFG Item Number
KRN1000-0401-0S
This item cannot be canceled or returned
Description
Chart Recorders, KRN1000 Series
Recorder, Paperless Type, 4 Channel,
KRN1000 Series Information
Chart Recorders Paperless Recorder LCD Touchscreen Display 6 Kinds of Recording Colors 27 Types of Input Specifications Paperless chart recorders which operate with 4, 8, 12, or 16 input channels. Display is touchscreen LCD. Contains 9 different graph types with multiple inputs and outputs for every industrial or commercial need.
Specifications
Specifications
Manufacturer Part Number
KRN1000-0401-0S
Manufacturer
Autonics
Product Series
KRN1000
Family Series
Autonics Chart Recorders, KRN1000 Series
Description
Recorder, Paperless Type, 4 Channel, None Input/Output Option, RS422/485 + Ethernet + USB Device, 100 - 240
Type
Paperless
Voltage
85-264 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Approvals
CE
Net Weight
0 lbs
Gross Weight
0 lbs
KRN1000-0401-0S
Autonics Chart Recorders, KRN1000 Series