Series Information
| Manufacturer Part Number | KRN1000-1231-0S |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Chart Recorders |
| Description | PAPERLESS RECORDERS |
| Type | Paper + LCD Display |
| Number of Pens | 12 |
| Output Type | (6) Alarm Relays |
| Communication | Ethernet, RS-422/RS-485, USB |
| Number of Outputs | 6 |
| Voltage | 100-240 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Approvals | CE, EAC |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |