KRN50-1000-00
Autonics Chart Recorders, KRN50 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRN50-1000-00

Autonics Chart Recorders, KRN50 Series

KRN50-1000-00

Autonics Chart Recorders, KRN50 Series
Recorder, 50mm, 1Channel, 100 to
MFG Item Number
KRN50-1000-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Chart Recorders, KRN50 Series
Item #
KRN50-1000-00
Recorder, 50mm, 1Channel, 100 to

KRN50 Series Information

  • Chart Recorder
  • Thermal Line Recorder (50mm)
  • 2‑Channel Simultaneous Recording
  • Hybrid‑Paper is Optional
  • Multi‑Input with High Accuracy
Compact chart recorders which can receive multiple inputs. Capable of functioning with and without paper. Includes DAQMaster for easy programming. Functional in commercial, industrial and scientific settings.

Specifications

Specifications
Manufacturer Part Number KRN50-1000-00
Manufacturer Autonics
Product Series KRN50
Family Series Autonics Chart Recorders, KRN50 Series
Description Recorder, 50mm, 1Channel, 100 to 240VAC
Type Paper + LCD Display
Voltage 85-264 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs