KRP-C-2001SP
Eaton's Bussmann series Fuses, KRP-C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

KRP-C-2001SP

Eaton's Bussmann series Fuses, KRP-C Series

KRP-C-2001SP

Eaton's Bussmann series Fuses, KRP-C Series
LOW-PEAK TIME-DELAY 300K
MFG Item Number
KRP-C-2001SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, KRP-C Series
Item #
KRP-C-2001SP
LOW-PEAK TIME-DELAY 300K

KRP-C Series Information

  • 601~6000 Amps
  • 600VAC
  • Time Delay
  • Center Bolted
  • UL, CSA Approvals
The Bussman KRP‑C series fuses are all‑purpose silver linked fuses for both overload and short circuit protection for high capacity systems (main and large feeders).
  • RoHS Compliant
  • Glass Melamine Tube
  • Silver Plated End Bells



Specifications

Specifications
Manufacturer Part Number KRP-C-2001SP
Manufacturer Eaton's Bussmann series
Product Series KRP-C
Family Series Eaton's Bussmann series Fuses, KRP-C Series
Description Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, Large distribution switchboards, Large machinery disconnects, Power panelboards, 2001 A, Class L, Non-indicating, 4 sec at 500, 300 kAIC at 600 Vac, Standard, 600 V
Fuse Type UL Class L
Current Rating 2,001 A
AC Voltage 600 VAC
Class L
Characteristic Time Delay
Interrupt Rating 300 kA @ 600 V
Trip Indicator No
Alarm Contacts No
Package Type Center Bolted
Approvals CE, CSA, UL
Net Weight 16.5 lbs
Gross Weight 16.5 lbs