Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
KRP-C-3000SP Eaton's Bussmann series Fuses, KRP-C Series, LOW-PEAK TIME-DELAY 300K
MFG Item Number
KRP-C-3000SP
KRP-C-3000SP Eaton's Bussmann series Fuses, KRP-C Series, LOW-PEAK TIME-DELAY 300K
MFG Item Number
KRP-C-3000SP
This item cannot be canceled or returned
Description
601~6000 Amps 600VAC Time Delay Center Bolted UL, CSA Approvals The Bussman KRP‑C series fuses are all‑purpose silver linked fuses for both overload and short circuit protection for high capacity systems (main and large feeders).
RoHS Compliant Glass Melamine Tube Silver Plated End Bells
Specifications
Specifications
Manufacturer Part Number
KRP-C-3000SP
Manufacturer
Eaton's Bussmann series
Product Series
KRP-C
Family Series
Eaton's Bussmann series Fuses, KRP-C Series
Description
Eaton Bussmann series KRP-C fuse, Current-limiting time-delay fuse, 3000 A, L, Non-indicating, Bolted blade end x bolted blade end, 4 sec at 500, 300 kAIC at 600 V, 100 kAIC Vdc, 600 V, 300 Vdc
Fuse Type
UL Class L
Current Rating
3,000 A
AC Voltage
600 VAC
DC Voltage
300 VDC
Class
L
Characteristic
Time Delay
Interrupt Rating
300 kA @ 600 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Center Bolted
Approvals
CE, CSA, UL
Net Weight
16.9 lbs
Gross Weight
16.9 lbs
KRP-C-3000SP
Eaton's Bussmann series Fuses, KRP-C Series